- 1/2 in Body Size
- 3/4 in Thread Size
- Male NPTF Connection
- 300 psi Max. Operating Pressure
- Brass Material
| Material | Brass |
| Series | DQC DF-Series |
| Thread Size | 3/4 in |
| Length | 3.23 in, 82 mm |
| Weight | 0.685 LB |
| Material | Brass |
| Series | DQC DF-Series |
| Thread Size | 3/4 in |
| Length | 3.23 in, 82 mm |
| Weight | 0.685 LB |