- 1/2 in Size
- Steel Material
- Female Pipe Thread Connection
| Interchange | Water-Blast Interchange |
| Type | Interchange Coupler |
| Series | DQC EA-Series |
| Hex Size | 1 1/4 in |
| Size | 1/2 in |
| Material | Steel |
| Thread Type | NPTF |
| Connection | Female Pipe Thread |
| O.D. [Max] | 1.62 in |
| Operating Pressure [Max] | 10000 PSI |
| Thread | Female NPTF |
| Temperature Range [Min] | -40 °F |
| Burst Pressure | 30000 PSI |
| Length | 2.2 in |
| Thread Size | 3/8-18 |
| Body Size | 1/2 in |
| Weight | 0.68 LB |
-
Prop 65


