Dixon Valve & Coupling
4EF4-S
E-Series Straight-Through Interchange Coupling
Item #101456164
-
Prop 65
- Coupler
- 1/2 in Female NPTF
- 303 Stainless Steel
features
- Straight-Through Pressure-Wash Interchange
- Interchanges with Parker ST Foster FST Hansen ST and Tomco ST couplings
- These couplers have no internal valves providing maximum flow with minimum pressure drop.
| Burst Pressure | 12,000 PSI, 827 bar |
| Component | Coupler |
| O.D. [Max] | 1.34 34 mm |
| Size | 1/2 in |
| Connection Size | 1/2 in |
| Material | 303 Stainless Steel |
| Length | 1.86 47.2 mm |
| Included | E-Series Straight Through Coupler Seal Kit, E-Series Straight Through Coupler Seal Kit, E-Series Straight Through Coupler Seal Kit |
| Female Thread | NPTF |
| Temperature Range [Min] | -40 °F |
| Body Material | 303 Stainless Steel |
| Female Thread Size | 1/2-14 |
| Connection Type | Female NPTF |
| End Type | Coupler |
| Operating Pressure [Max] | 3000 PSI, 207 Bar |
| Hex Size | 1 1/8 in |
| Seal | Nitrile Rubber |
| Body Size | 1/2 in |
| Weight | 0.37 LB |
-
Prop 65

