Dixon Valve & Coupling
4ES4-B
DQC E-Series Straight Through Interchange Hose Barb Coupler
Item #101986865
-
Prop 65
- Hose Barb Coupler
- 1/2" Body Size
- 1/2" Hose I.D.
- 2200 psi Operating Pressure
- Brass
features
- Straight-Through Pressure-Wash Interchange
- Interchanges with Parker ST Foster FST Hansen ST and Tomco ST couplings
- These couplers have no internal valves providing maximum flow with minimum pressure drop.
| Operating Pressure | 2200 psi |
| Operating Pressure [Max] | 2200 PSI, 152 Bar |
| End Type | Coupler |
| Burst Pressure | 8,800 PSI, 607 bar |
| Body Size | 1/2 in |
| Material | Brass |
| Type | Hose Barb Coupler |
| Length | 3.45 in, 87.6 mm |
| Temperature Range [Min] | -40 °F |
| Hose I.D. | 1/2 in |
| Size | 1/2 in |
| O.D. [Max] | 1.34 in, 34 mm |
| Included | E-Series Straight Through Coupler Seal Kit, E-Series Straight Through Coupler Seal Kit, E-Series Straight Through Coupler Seal Kit |
| Weight | 0.31 LB |
-
Prop 65

