- 1/2 in Body Size
- 1/2 in Thread Size
- Female NPTF Connection
- 500 psi Max. Operating Pressure
- Steel Material
| Material | Steel |
| Series | DQC J-Series |
| Thread Size | 1/2 in |
| Length | 3.06 in, 77.8 mm |
| Weight | 0.505 LB |
| Material | Steel |
| Series | DQC J-Series |
| Thread Size | 1/2 in |
| Length | 3.06 in, 77.8 mm |
| Weight | 0.505 LB |