features
- Large diameter, heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
- High concentration of locking balls reduces incidents of brinneling during operation
compliances
- 0
| Body Size | 1/2 in |
| Series | H Series |
| Body Material | 316 Stainless Steel |
| Component | Coupler |
| Weight | 0.76 LB |
-
Prop 65


