- 1/2 in Body Size
- Nitrile Material
features
- Combination dust cap/plug fits both female and male coupling halves
| Body Size | 1/2 in |
| Size | 1/2 in |
| Series | DQC H-Series |
| Interchange | ISO-B Industrial Interchange |
| Material | Nitrile |
| Weight | 0.05 LB |
-
Prop 65


