features
- Patented coupler-stem retention system provides optimum performance during surge flow, burst and impulse pressure
- High concentration of locking balls reduces incidents of brinneling during operation
- Designed to exceed one million cycles during impulse testing, making them ideal for hammers
- Heavy-duty grooved sleeves are highly versatile, rugged and ideal for bulkhead mounting
compliances
- 0
| Body Material | 316 Stainless Steel |
| Component | Coupler |
| Body Size | 1/2 in |
| Series | HT Series |
| Weight | 0.86 LB |
-
Prop 65


