- 1/2" Body Size Coupler w/ 1/2" Female NPTF
- Steel
applications
- Used in equipment for oilfield industrial hydraulic and construction
features
- High flow performance compact profile
- Easily rebuildable
- DORS dual opposing retention spheres retention system prevents valve stem ejection during surge flow and pressure spike conditions.
| Included | HT-Series Flushface Seal Kit |
| Interchange | Flush Face |
| Thread Size | 1/2-14 |
| Connection | Female Pipe Thread |
| Connection Size | 1/2 |
| O.D. [Max] | 1.54 in, 39.1 mm |
| Component | Coupler |
| Body Material | Steel |
| Series | DQC HT-Series |
| Hex Size | 1 3/16 in |
| Material | Steel |
| Pressure Rating | See Product Details |
| Connection Type | Female NPTF |
| Operating Pressure [Max] | 5,000.0 psi |
| Length | 3.02 in, 76.7 mm |
| Body Size | 1/2 in |
| Thread | Female NPTF |
| Size | 1/2 in |
| Weight | 0.98 LB |
-
Prop 65


