features
- High concentration of locking balls reduces incidents of brinneling during operation
- Heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
compliances
- 0
| Series | K Series |
| Body Size | 1/2 in |
| Body Material | Steel |
| Component | Automatic Coupler |
| Weight | 0.63 LB |
-
Prop 65


