- 1/2 in Body Size
- 1/2-14 Thread Size
- Female NPTF Thread
- 1.49 in Max. OD
- 4000 psi Max. Operating Pressure
features
- High concentration of locking balls reduces incidents of brinneling during operation
- Heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
- Compliant with the parameters outlined in ISO7241 Series 'A'
| Thread Size | 1/2-14 |
| O.D. [Max] | 1.49 in, 378 mm |
| Hex Size | 1 1/16 in |
| Temperature Range [Max] | 250 °F |
| Thread | Female NPTF |
| Material | Steel |
| Burst Pressure | 16500 psi, 1100 bar |
| Operating Pressure [Max] | 4000 PSI, 275 bar |
| Series | DQC K-Series |
| Temperature Range [Min] | -40 °F |
| Body Size | 1/2 in |
| Length | 2.62 in, 66.5 mm |
| Weight | 0.63 LB |
-
Prop 65


