- Female Head x Female NPT End
- 1/2" Thread
- 1 3/8" Hex
- 1/2" Body Size
- Brass Material
features
- Dual guide sleeve tabs ensure smooth collar action during connection and disconnection
- Convenient 'Push-Twist and Click' connection provides a positive locking condition while connected
- Pneumatically energized seal provides an airtight seal at all working pressures
- Optional safety-lock ring protects against accidental disconnection while coupling is in operation
options
- Dual guide sleeve tabs ensure smooth collar action during connection and disconnection
- Convenient 'Push-Twist and Click' connection provides a positive locking condition while connected
- Pneumatically energized seal provides an airtight seal at all working pressures
- LS plugs have a safety-lock ring that protects against accidental disconnection while coupling is in operation
| Length | 1.63 in, 41.4 mm |
| Body Size | 1/2 IN |
| Female Thread | 1/2 in NPT |
| Thread Type | NPTF |
| Body Material | Brass |
| Temperature Range [Min] | -40 °F |
| Pressure Rating | 300 psi |
| Series | DQC N-Series |
| Temperature Range [Max] | 250 °F |
| Connection Type | Female Head x Female NPT End |
| Material | Brass |
| Hex Size | 1 3/8 in |
| Thread Size | 1/2 in |
| Weight | 0.35 LB |
-
Prop 65


