- Female Head x Female NPT End
- 3/4" Thread
- 1 3/8" Hex
- 1/2" Body Size
- Plated Steel Material
| Series | DQC N-Series |
| Thread Type | NPTF |
| Body Material | Plated Steel |
| Hex Size | 1 3/8 in |
| Body Size | 1/2 in |
| Pressure Rating | 500 psi |
| Thread Size | 3/4 in |
| Connection Type | Female Head x Female NPT End |
| Length | 1.63 in, 41.4 mm |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Material | Steel |
| Weight | 0.5 LB |
-
Prop 65


