- Female Head x Male NPT End
- 3/4" Thread
- 1/2" Body Size
- Plated Steel Material
- 500 psi Max. Pressure
| Body Material | Plated Steel |
| Body Size | 1/2 in |
| Material | Steel |
| Temperature Range [Min] | -40 °F |
| Length | 1.85 in, 47 mm |
| Thread Size | 3/4 in |
| Series | DQC N-Series |
| Temperature Range [Max] | 250 °F |
| Thread Type | Male NPT |
| Hex Size | 1 3/8 in |
| Weight | 0.5 LB |
-
Prop 65


