- Female Head x Hose Barb
- 3/4" Hose ID
- 1/2" Body Size
- Brass Material
- 300 psi Max. Pressure
features
- Dual guide sleeve tabs ensure smooth collar action during connection and disconnection
- Convenient 'Push-Twist and Click' connection provides a positive locking condition while connected
- Pneumatically energized seal provides an airtight seal at all working pressures
- Optional safety-lock ring protects against accidental disconnection while coupling is in operation
options
- Dual guide sleeve tabs ensure smooth collar action during connection and disconnection
- Convenient 'Push-Twist and Click' connection provides a positive locking condition while connected
- Pneumatically energized seal provides an airtight seal at all working pressures
- LS plugs have a safety-lock ring that protects against accidental disconnection while coupling is in operation
| Temperature Range [Max] | 250 °F |
| Connection Type | Female Head x Hose End |
| Body Material | Brass |
| Temperature Range [Min] | -40 °F |
| Male Barb/Hose | 3/4 in |
| Length | 3.37 in, 85.6 mm |
| Body Size | 1/2 in |
| Pressure Rating | 300 psi |
| Series | N-Series |
| Weight | 0.46 LB |
-
Prop 65


