- Female Head x Hose Barb
- 3/4" Hose ID
- 1/2" Body Size
- Plated Steel Material
- 500 psi Max. Pressure
features
- Dual guide sleeve tabs ensure smooth collar action during connection and disconnection
- Convenient 'Push-Twist and Click' connection provides a positive locking condition while connected
- Pneumatically energized seal provides an airtight seal at all working pressures
- Optional safety-lock ring protects against accidental disconnection while coupling is in operation
options
- Dual guide sleeve tabs ensure smooth collar action during connection and disconnection
- Convenient 'Push-Twist and Click' connection provides a positive locking condition while connected
- Pneumatically energized seal provides an airtight seal at all working pressures
- LS plugs have a safety-lock ring that protects against accidental disconnection while coupling is in operation
| Component | Coupler |
| Burst Pressure [Min] | 3,000 psi |
| Connection Type | Female Head x Hose End |
| Series | Bowes Interchange |
| Male Barb/Hose | 3/4 in |
| Temperature Range [Min] | -40 °F |
| Body Material | Plated Steel |
| Pressure Rating | 500 psi |
| Connection Size | 3/4 |
| Length | 3.37 in, 85.6 mm |
| Operating Pressure [Max] | 300.0 psi |
| Temperature Range [Max] | 250 °F |
| Body Size | 1/2 in |
| Flow(CFM) ▲ p=0.4Bar (6.9 Bar Inlet) | 250 ft3/min |
| Weight | 0.415 LB |
-
Prop 65


