- Female Head x Hose Barb
- 3/4" Hose ID
- 1/2" Body Size
- Plated Steel Material
- 500 psi Max. Pressure
| Pressure Rating | 500 psi |
| Temperature Range [Min] | -40 °F |
| Body Size | 1/2 in |
| Length | 3.37 in, 85.6 mm |
| Body Material | Plated Steel |
| Connection Type | Female Head x Hose End |
| Material | Steel |
| Temperature Range [Max] | 250 °F |
| Series | DQC N-Series |
| Component | Coupler |
| Male Barb/Hose | 3/4 in |
| Weight | 1.0 LB |
-
Prop 65


