Dixon Valve & Coupling
4P-SKIT
Dual-Lock DQC P-Series Nitrile Replacement Seal
Item #101568423
-
Prop 65
- Nitrile Material
| Material | Nitrile |
| Size | 1/2 in |
| Type | Gasket |
| Interchange | Thor Interchange |
| Temperature Range [Min] | -40 °F |
| Series | DQC P-Series |
| Weight | 0.003 LB |
-
Prop 65

