- Male Thread Coupler
- 3/8" NPTF Thread
- 1/2" Body Size
- 300 psi Max. Operating Pressure
- Trivalent Chrome Plated Steel
features
- Spring-loaded interlocking engagement
- Full opening permits full-line pressure to tool
- Optional locking key prevents sleeve retraction
- Interchanges with National "A" type, Perfecting "P" type and Thor PHC series couplings
| Body Size | 1/2 in |
| Material | Steel |
| Component | Coupler |
| Operating Pressure [Max] | 300 PSI, 20 bar |
| Length | 2.93 in, 74.4 mm |
| Connection Type | Male Pipe Thread with Locking Sleeve |
| Male Thread | 3/8 in NPT |
| Series | DQC P-Series |
| Body Material | Trivalent Chrome Plated Steel |
| Pressure Rating | 300 psi |
| Thread Size | 3/8 in |
| Weight | 0.53 LB |
-
Prop 65


