- P-Series Coupler
- 1/2" Body Size
- 1/2" Male Pipe
- Steel
features
- Interlocking finger connections method with single- or dual-locking sleeves for maximum security
- Convenient 'Push-Twist and Click' connection provides a positive locking condition while connected
- Corrosion-resistant steel construction and a variety of other materials available to provide additional corrosion resistance
- Optional safety-lock ring protects against accidental disconnection while coupling is in operation
| Component | Coupler |
| Connection Type | Male NPTF |
| Operating Pressure [Max] | 300 psi |
| Body Size | 1/2 in |
| Burst Pressure [Min] | 4800 psi |
| Connection Size | 1/2 |
| Body Material | Steel |
| Flow(CFM) ▲ p=0.4Bar (6.9 Bar Inlet) | 250 ft3/min |
| Series | Thor Interchange |
| Weight | 0.48 LB |
-
Prop 65


