- Hose Barb Coupler
- 1" Hose ID
- 1/2" Body Size
- 300 psi Max. Operating Pressure
- Trivalent Chrome Plated Steel
features
- Spring-loaded interlocking engagement
- Full opening permits full-line pressure to tool
- Optional locking key prevents sleeve retraction
- Interchanges with National "A" type, Perfecting "P" type and Thor PHC series couplings
| O.D. [Max] | 1.55 in, 39.4 mm |
| Material | Steel |
| Body Material | Trivalent Chrome Plated Steel |
| Temperature Range [Max] | 250 °F |
| Operating Pressure [Max] | 300 PSI, 20 bar |
| Body Size | 1/2 in |
| Connection Type | Hose End Barb with Locking Sleeve |
| Temperature Range [Min] | -40 °F |
| Hose I.D. | 1 in |
| Series | DQC P-Series |
| Length | 6.06 in, 153.9 mm |
| Weight | 0.54 LB |
-
Prop 65


