- Adapter x Female NPT
- 1/2" Size
- Stainless Steel Material
- 150 psi Max. Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Precision machined to rigid tolerances
| Type | Andrews, Boss-Lock |
| End Type | Female Pipe |
| Size Designation | 1/2 in |
| Material | 316 Stainless Steel |
| Size | 1/2 in |
| Fitting Description | Straight |
| Operating Pressure [Max] | 150 PSI |
| Weight | 0.2 LB |
-
Prop 65


