Dixon Valve & Coupling
50-D-SS
Dixon Cam & Groove Type D Coupler x Female NPT
Item #102228860
-
Prop 65
- 316 Stainless Steel Female Coupler x Female NPT
- 1/2"
- 150 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Precision machined to rigid tolerances
- Stainless pins will not rust or bind providing great strength and safety
- Recess holds gasket firmly in place ensures proper placement
- Long shank design allows proper banding thus eliminating the major cause of hose damage
| End Type | Female Pipe |
| Connection Type | Female Coupler x Female NPT |
| Material | 316 Stainless Steel |
| Seal Material | Buna-N |
| Operating Pressure [Max] | 150 PSI |
| Seal | Nitrile Rubber |
| Type | Andrews |
| Size | 1/2 in |
| Size Designation | 1/2 in |
| Coupling Type | Type D Coupler |
| Fitting Description | Straight |
| Weight | 0.33 LB |
-
Prop 65

