applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Precision machined to rigid tolerances
compliances
- 0
| Fitting Description | Straight |
| Size Designation | 5 in |
| Operating Pressure [Max] | 75 PSI |
| Size | 5 in |
| Material | 356T6 Aluminum |
| End Type | Female Pipe |
| Type | Andrews, Boss-Lock |
| Weight | 2.01 LB |
-
Prop 65


