- 356T6 Aluminum Female Coupler x Hose Shank
- 5"
- 75 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Precision machined to rigid tolerancesStainless pins will not rust or bind providing great strength and safetyRecess holds gasket firmly in place ensures proper placementLong shank design allows proper banding thus eliminating the major cause of hose damage
| Material | 356T6 Aluminum |
| Operating Pressure [Max] | 75 PSI |
| Connection Type | Female Coupler x Hose Shank |
| Seal | Nitrile Rubber |
| Size Designation | 5 in |
| Fitting Description | Straight |
| Seal Material | Buna-N |
| End Type | Hose Shank |
| Type | Andrews |
| Coupling Type | Type C Coupler |
| Size | 5 in |
| Weight | 3.34 LB |

