- 356T6 Aluminum Type DC Dust Cap
- Size 5"
| Included | Cam & Groove Gasket, 300-HR-BR, Dry Bulk Clump Buster Repair Kit |
| Size Designation | 5 in |
| Seal Material | Buna-N |
| Type | Type DC Dust Cap |
| Material | 356T6 Aluminum |
| Seal | Nitrile Rubber |
| Size | 5 in |
| Weight | 2.91 LB |
-
Prop 65


