Dixon Valve & Coupling
500-G-BU
Dixon/Boss-Lock/EZ Boss-Lock Cam & Groove Gasket
Item #101703658
-
Prop 65
- Cam and Groove Gasket
- Size 5"
- Buna-N
- Black
features
- Color black, code stripe 1 blue
| Type | Cam and Groove Gasket |
| Color | Black |
| Size Designation | 5 in |
| Material | Nitrile Rubber |
| Size | 5 in, 125 mm |
| Weight | 0.1 LB |
-
Prop 65

