- Aluminum Material
features
- Heavy duty
- High flow air ports
- Same foot print as 5000AI
| Temperature Range [Min] | -40 °F |
| Size | 1 in |
| Material | Aluminum |
| Type | Valve |
| Seal | Baylast |
| Weight | 0.0 LB |
| Temperature Range [Min] | -40 °F |
| Size | 1 in |
| Material | Aluminum |
| Type | Valve |
| Seal | Baylast |
| Weight | 0.0 LB |