- Female Hose Swivel x Female Pipe Garden Hose Fitting
- 3/4" Female Swivel Garden Hose Thread
- 1/2" Female Pipe Thread
| NH Thread | 3/4-11-1/2 |
| Overall Length | 1.06 in |
| Nut Type | Hex |
| Fitting Description | Female Hose Swivel x Female Pipe |
| Pipe Size | 0.5 in |
| Hex Size | 1 in |
| Barbed Length | N/A |
| Garden Hose Thread Size | 3/4 in |
| Weight | 0.154 LB |
-
Prop 65


