Dixon Valve & Coupling
504-1208
SUPERSEDED TO DIXO_5041208C, MTRL - 111478836
Item #102983201
-
Prop 65
- Female Hose Swivel x Male Pipe Garden Hose Fitting
- 3/4" Female Swivel Garden Hose Thread
- 1/2" Male Pipe Thread
| Hex Size | 1 3/16 in |
| Fitting Description | Female Hose Swivel x Male Pipe |
| Garden Hose Thread Size | 3/4 in |
| NH Thread | 3/4-11-1/2 |
| Barbed Length | N/A |
| Pipe Size | 0.5 in |
| Overall Length | 1.49 in |
| Nut Type | Hex |
| Weight | 0.138 LB |
-
Prop 65

