- Female Hose Swivel x Female Hose Swivel Garden Hose Fitting
- 3/4" Female Swivel Garden Hose Thread on Both Sides
| Overall Length | 1.32 in |
| NH Thread | 3/4-11-1/2 |
| Barbed Length | N/A |
| Nut Type | Hex |
| Fitting Description | Female Hose Swivel x Female Hose Swivel |
| Hex Size | 1 3/16 in |
| Pipe Size | 0.75 in |
| Garden Hose Thread Size | 3/4 in |
| Weight | 0.141 LB |
-
Prop 65


