applications
- Designed for use with liquids consult Dixon for specific recommendations
| Fitting Description | Dixon Spool Adapter |
| Size Designation | 5 in x 6 in |
| End Type | Adaptador |
| Material | 356T6 Aluminum |
| Size | 5 x 6 in, 125 x 150 mm |
| Connection Type | Adapter x Adapter |
| Operating Pressure [Max] | 75 PSI |
| Weight | 3.21 LB |

