Dixon Valve & Coupling
507-1204
SUPERSEDED TO DIXO_5071204C, MTRL - 112802317
Item #102997372
-
Prop 65
- Male Hose x Female Pipe Garden Hose Fitting
- 3/4" Male Garden Hose Thread
- 1/4" Female Pipe Thread
| Nut Type | Hex |
| Fitting Description | Male Hose x Female Pipe |
| Pipe Size | 0.25 in |
| Overall Length | 0.69 in |
| Garden Hose Thread Size | 3/4 in |
| NH Thread | 3/4-11-1/2 |
| Hex Size | 1 1/16 in |
| Barbed Length | N/A |
| Weight | 0.136 LB |
-
Prop 65

