- Male Hose x Male Pipe Garden Hose Fitting
- 3/4" Male Garden Hose Thread
- 3/8" Male Pipe Thread
| Garden Hose Thread Size | 3/4 in |
| Nut Type | Hex |
| NH Thread | 3/4-11-1/2 |
| Barbed Length | N/A |
| Hex Size | 1 1/16 in |
| Overall Length | 1.25 in |
| Fitting Description | Male Hose x Male Pipe |
| Pipe Size | 0.375 in |
| Weight | 0.119 LB |
-
Prop 65


