- Male Hose x Male Pipe Garden Hose Fitting
- 3/4" Male Garden Hose Thread
- 3/4" Male Pipe Thread
| Nut Type | Hex |
| Hex Size | 1 1/16 in |
| Pipe Size | 0.75 in |
| Barbed Length | N/A |
| Garden Hose Thread Size | 3/4 in |
| NH Thread | 3/4-11-1/2 |
| Fitting Description | Male Hose x Male Pipe |
| Overall Length | 1.31 in |
| Weight | 0.167 LB |
-
Prop 65


