- Male Hose x Male Hose Garden Hose Fitting
- 3/4" Male Garden Hose Thread on Both Sides
| Pipe Size | N/A |
| Barbed Length | N/A |
| NH Thread | 3/4-11-1/2 |
| Hex Size | 1 1/16 in |
| Nut Type | Hex |
| Garden Hose Thread Size | 3/4 in |
| Fitting Description | Male Hose x Male Hose |
| Overall Length | 1.125 in |
| Weight | 0.131 LB |
-
Prop 65


