- Bench Mount Hose Crimper
description
- 855. hose crimper includes five dies for crimping 1/4" to 1/2" hoses. Rugged, portable, and easy-to-use, this hose crimper provides "big tool" features at a fraction of the cost.
- 5111A. hose crimping machine crimps all sizes
- 1765A. air operated hose crimping machine is the mass production tool of choice
- 860. large hose crimper is designed for crimping 1/2" to 1" hoses
applications
- Designed for heavy-duty use in maintenance and OEM shops
features
- Dies are supplied with plain or ribbed crimping surface
- Crimper is delivered completely assembled
- Foot pedal control permits the use of both hands thus speeding production and reducing operator fatigue
- Rugged, portable and easy to use
- Select dies for each hose diameter
- Dies should be selected to match hose size being crimped
| Dies Included | Sold Separately |
| Hose Capacity | 1/4" to 1" I.D. |
| Weight | 25.38 LB |
-
Prop 65


