- Single Ear Clamp
- 2" Nominal Size
- 1.906" Closed O.D.
- 2.028" Open I.D.
- 0.275" Band Width
| Width | 1/4 in |
| Band Width | 0.275 in |
| Band Thickness | 0.03 in |
| Compatible Hose O.D. [Min] | 1.91 in |
| Open I.D. | 2.028 in |
| Thickness | 0.03 in |
| Nominal Size | 2 in |
| Compatible Hose O.D. [Max] | 2.03 in |
| Style | Pinch-On Single Ear Clamp |
| Material | 304 Stainless Steel |
| Closed I.D. | 1.906 in |
| Weight | 0.017 LB |
-
Prop 65


