Dixon Valve & Coupling
5200-SFI-3
Aluminum Flanged Short Sight Flow Indicator
Item #104187684
-
Prop 65
- 3.5 in Inside Diameter
| Width | 1 3/4 in |
| Flange Size | 3 in TTMA |
| I.D. | 3.5 in |
| Type | Sight Flow Indicator |
| Material | Aluminum |
| Fuel Compatibility | Gasoline And Diesel, Up To E100 And B100 Biofuels |
| Seal | Baylast |
| Weight | 1.18 LB |
-
Prop 65

