Dixon Valve & Coupling
52025064
Thermometer Model 52 Bi-Metal Adjustable Angle 5"in Face Thermometer
Item #103557399
-
Prop 65
- 2 1/2 in Size
| NPT Male | 1/2 in |
| Male Thread | NPT |
| Temperature Range [Min] | 0 °F |
| Connection Size | 1/2 in |
| Male Thread Size | 1/2 in |
| Length | 2 1/2 in stem |
| Weight | 1.414 LB |
-
Prop 65

