- Aluminum Material
applications
- Used for bottom loading and unloading of petroleum tankers Load/unload valve permits both terminal loading and fuel unloading through the valve.
features
- Ergonomically curved handle operates on a short 62 degree stroke
- Any required maintenance is simplified Dixon Bayco API Valves can be completely rebuilt without the need to remove the valve from the tanker
- Nose ring is anodized hard coat aluminum which in most applications will provide years of trouble free service Nose ring can be rotated to provide a fresh connection service.
| Material | Aluminum |
| Style | Fixed Handle (No Sight Glass) |
| Length | 7 in |
| Fuel Compatibility | Gasoline and Diesel, and Up To B100 biodiesel |
| Seal | FKM |
| Type | Valve |
| Weight | 0.0 LB |

