- Pipe Nipple Type
- Zinc Plated Steel Material
- 1 1/4-11 1/2 Male Thread Size
| Manufacturer Name | Dixon Valve |
| End Type | Male x Male |
| Connection Type | NPTF |
| No. of Ends | 2 |
| Fitting Type | Pipe Nipple |
| Type | Hydraulic Pipe Fitting |
| Thread Type | NPTF |
| Shape | Straight |
| End Types | NPTF |
| Adapter Type | NPTF x NPTF |
| Working Pressure | 1150 PSI |
| Operating Pressure [Max] | 1150 PSI |
| Male Thread Size | 1 1/4-11 1/2 |
| Male Thread | NPTF |
| Material | Zinc Plated Steel |
| Style | Hex Pipe Nipple |
| Finish | Zinc Plated |
| Weight | 0.63 LB |
-
Prop 65


