- Double Bolt Hose Clamp
- Malleable Iron
- 4 1/2 in [Min], 5 1/4 in [Max] Hose OD
features
- Inner surface has dual gripping ridgesBolt lugs are reinforced to prevent bending out of alignment
| Material | Plated Iron |
| Hose O.D. Range | 4 1/2 to 5 1/4 |
| Type | Double Bolt |
| Saddles | w/Saddles |
| Locking Type | Nut & Bolt |
| Bolt/Screw Type | Hex Head |
| Torque | 60 ft lb |
| Weight | 2.45 LB |
-
Prop 65


