- Zinc Plated Steel Material
| Fitting Type | Pipe Tee |
| Female Thread | NPTF |
| Male Thread Size | 3/8-18 |
| Finish | Zinc Plated |
| Material | Zinc Plated Steel |
| Male Thread | NPTF |
| Working Pressure | 4000 PSI |
| End Types | NPTF |
| Operating Pressure [Max] | 4000 PSI |
| Shape | Tee |
| Adapter Type | NPTF x NPTF |
| No. of Ends | 3 |
| Female Thread Size | 3/8-18 |
| End Type | Female x Male |
| Fitting Angle | 90° |
| Weight | 0.268 LB |
-
Prop 65


