- Zinc Plated Steel Material
| Female Thread | NPTF |
| End Types | NPTF |
| Operating Pressure [Max] | 3000 PSI |
| Male Thread Size | 1/2-14 |
| Adapter Type | NPTF x NPTF |
| Fitting Type | Pipe Tee |
| Fitting Angle | 90° |
| Finish | Zinc Plated |
| No. of Ends | 3 |
| Material | Zinc Plated Steel |
| Male Thread | NPTF |
| End Type | Female x Male |
| Shape | Tee |
| Female Thread Size | 1/2-14 |
| Working Pressure | 3000 PSI |
| Weight | 0.45 LB |
-
Prop 65


