- 2.7 in Length
- Brass Alloy 360 Material
applications
- For use with SAEJ1402 air brake hose in making hose assemblies
| Operating Pressure [Max] | 225 PSI |
| Length | 2.7 in |
| Temperature Range [Min] | -50 °F |
| Hose Size | 3/8 in |
| Material | Brass Alloy 360 |
| I.D. | 0.87 in |
| Shape | Straight |
| Weight | 0.08 LB |

