- Short Shank to Female Swivel Garden Hose Thread Fitting
- For 1/2" ID Garden Hose
- 3/4" Female Garden Hose Thread
- Hex Nut
| Hose I.D. | 1/2 in |
| Garden Hose Thread Size | 3/4 in |
| Overall Length | 1.625 in |
| Hex Size | N/A |
| Fitting Description | Short Shank Female Swivel |
| NH Thread | 3/4-11-1/2 |
| Barbed Length | 1 in |
| Pipe Size | N/A |
| Nut Type | Round |
| Weight | 0.098 LB |
-
Prop 65


