- Short Shank Garden Hose Fitting Set
- For 1/2" ID Hose
- Round Nut
| Nut Type | Round |
| Barbed Length | 1 in |
| Hose I.D. | 1/2 in |
| Hex Size | N/A |
| Garden Hose Thread Size | 3/4 in |
| NH Thread | 3/4-11-1/2 |
| Fitting Description | Short Shank Garden Hose Fitting Set |
| Pipe Size | N/A |
| Overall Length | 2.95 in |
| Weight | 0.208 LB |
-
Prop 65


