- Short Shank Garden Hose Fitting Set
- For 5/8" ID Hose
- Round Nut
| Fitting Description | Short Shank Garden Hose Fitting Set |
| Hex Size | N/A |
| NH Thread | 3/4-11-1/2 |
| Pipe Size | N/A |
| Overall Length | 2.95 in |
| Garden Hose Thread Size | 3/4 in |
| Nut Type | Round |
| Hose I.D. | 5/8 in |
| Barbed Length | 1 in |
| Weight | 0.222 LB |
-
Prop 65


