- Male Garden Hose to Male Garden Hose Thread Fitting
- For 3/8" ID Garden Hose
- 3/4" Garden Hose Thread
| Overall Length | 1.875 in |
| Barbed Length | 1.19 in |
| Hex Size | 1 1/16 in |
| Fitting Description | Male Garden Hose |
| Hose I.D. | 3/8 in |
| Pipe Size | N/A |
| NH Thread | 3/4-11-1/2 |
| Garden Hose Thread Size | 3/4 in |
| Nut Type | Hex |
| Weight | 0.122 LB |
-
Prop 65


